Shop All Disposable Gloves
Hand-E
Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, 20 PK, Black
Mfr # HND-82714
Zoro # G105304833
product price: $120.99
/pk 20, $6.05/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Small
- Material Nitrile
- Palm Thickness 3 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hand-E
- MFR # HND-82714
- Zoro # G105304833
- UPC # 810068988161
- Country of Origin China
- Category Disposable Gloves
Dimensions
Glove Size | Small |
Size | S |
Details
Item | Nitrile Disposable Gloves |
Color | Black |
Material | Nitrile |
Palm Thickness | 3 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Thickness | 3mm |
Texture Location | Fingertips |
Description
PREMIUM GRADE: These disposable gloves are 3 mil thick (3 gram average weight), highly stretchable, and won't rip or tear easily. Nitrile gloves are the strongest form of rubber gloves, better than plastic, vinyl or latex. These are ideal for home cooking, professional food prep, and professional and industrial use.
BETTER GRIP & COMFORT: The fingers have textured tips for a more tactile grip and the thickness offers the best comfort out of a disposable glove! Perfect for use when you need accuracy and control, including beauticians, hair stylists, paint, arts & crafts, handiwork, gardening and more!
POWDER FREE & LATEX FREE GLOVES: Perfect for people with latex allergies, these are also great non sterile medical gloves, dental gloves, and surgical gloves. Add them to first aid kits, or watch them become the go-to choice for nurses, physicians, and doctors at medical facilities!
SLEEK AND STYLISH: Not only are the gloves a beautiful sky blue, Hand-E boxes have an elegant design you'll love to leave on your kitchen counter, office desk, or workstation. Each box has 50 gloves, and they fit in any standard size glove dispensers. Experience the Hand-E Touch today!
BETTER GRIP & COMFORT: The fingers have textured tips for a more tactile grip and the thickness offers the best comfort out of a disposable glove! Perfect for use when you need accuracy and control, including beauticians, hair stylists, paint, arts & crafts, handiwork, gardening and more!
POWDER FREE & LATEX FREE GLOVES: Perfect for people with latex allergies, these are also great non sterile medical gloves, dental gloves, and surgical gloves. Add them to first aid kits, or watch them become the go-to choice for nurses, physicians, and doctors at medical facilities!
SLEEK AND STYLISH: Not only are the gloves a beautiful sky blue, Hand-E boxes have an elegant design you'll love to leave on your kitchen counter, office desk, or workstation. Each box has 50 gloves, and they fit in any standard size glove dispensers. Experience the Hand-E Touch today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Class 3, Fr Treated Mesh Vest (305-HSVPFRLY-S/M)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Vinyl, Red, White (U7-1087-RD_14X10)
- IRONWEAR Full Body Harness with SRL independent web connector | Adjustable Grommets and 3 D-Rings (2126-SM-MD)
- GASTEC Tube, Styrene, 10-1500, PK10 (124)
- HAND-E Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, 50 PK, Black (HND-82712)
- HAND-E Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 200 PK, Black (HND-82709)
- HAND-E Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (HND-82701)
- HAND-E Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, 50 PK, Black (HND-82710)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Powder-Free, 2XL, 100 PK, Blue (T9558-XXL)
- ANSELL Microflex L56, Disposable Gloves, 3.5 mil Palm, Natural Rubber Latex, Powder-Free, L, 100 PK (L563)
- ANSELL Supreno SE, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, M, 100 PK, Violet Blue (SU-690)
- Hand-E Disposable Gloves