Shop All Disposable Gloves
Hand-E
Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 10 PK, Blue
Mfr # HND-82726
Zoro # G805304829
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Medium
- Material Nitrile
- Palm Thickness 3 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hand-E
- MFR # HND-82726
- Zoro # G805304829
- UPC # 810068980073
- Country of Origin China
- Category Disposable Gloves
Dimensions
Glove Size | Medium |
Size | M |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 3 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Thickness | 3mm |
Texture Location | Fingertips |
Description
PREMIUM GRADE: These disposable gloves are 3 mil thick (3 gram average weight), highly stretchable, and won't rip or tear easily. Nitrile gloves are the strongest form of rubber gloves, better than plastic, vinyl or latex. These are ideal for home cooking, professional food prep, and professional and industrial use.
BETTER GRIP & COMFORT: The fingers have textured tips for a more tactile grip and the thickness offers the best comfort out of a disposable glove! Perfect for use when you need accuracy and control, including beauticians, hair stylists, paint, arts & crafts, handiwork, gardening and more!
POWDER FREE & LATEX FREE GLOVES: Perfect for people with latex allergies, these are also great non sterile medical gloves, dental gloves, and surgical gloves. Add them to first aid kits, or watch them become the go-to choice for nurses, physicians, and doctors at medical facilities!
SLEEK AND STYLISH: Not only are the gloves a beautiful sky blue, Hand-E boxes have an elegant design you'll love to leave on your kitchen counter, office desk, or workstation. Each box has 100 gloves, and they fit in any standard size glove dispensers. Experience the Hand-E Touch today!
BETTER GRIP & COMFORT: The fingers have textured tips for a more tactile grip and the thickness offers the best comfort out of a disposable glove! Perfect for use when you need accuracy and control, including beauticians, hair stylists, paint, arts & crafts, handiwork, gardening and more!
POWDER FREE & LATEX FREE GLOVES: Perfect for people with latex allergies, these are also great non sterile medical gloves, dental gloves, and surgical gloves. Add them to first aid kits, or watch them become the go-to choice for nurses, physicians, and doctors at medical facilities!
SLEEK AND STYLISH: Not only are the gloves a beautiful sky blue, Hand-E boxes have an elegant design you'll love to leave on your kitchen counter, office desk, or workstation. Each box has 100 gloves, and they fit in any standard size glove dispensers. Experience the Hand-E Touch today!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEEN CHEF Disposable Arm Sleeves with Elastic Ends, 18-in Clear, 100PK (BLKC-MSPE-DSL-CL)
- SCHNEIDER ELECTRIC Electronic Alarm, 12/24VAC/DC, 0.280AC, Blk (XVS72BMBP)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, HPT, 2XL, 1 PR (N9690XXL)
- MSA SAFETY Hard Hat Mounted Ear Muffs, 26 dB, Sound Blocker 26 (10022021)
- HAND-E Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 200 PK, Black (HND-82709)
- HAND-E Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, 50 PK, Black (HND-82710)
- HAND-E Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (HND-82701)
- HAND-E Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, 50 PK, Black (HND-82712)
- ANSELL Mega Texture, Nitrile Disposable Gloves, 5.1 mil Palm, Nitrile, Powder-Free, M, 100 PK, Orange (93256)
- BDG Tri-Polymer Disposable Gloves, 5 mil Palm, Nitrile/Neoprene/Rubber, Powder-Free, XL, 100 PK, Blue (99-1-6350-XL)
- PIP Grippaz Jan San, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L ( 9 ), 48 PK (67-306/L)
- Hand-E Disposable Gloves