Shop All TV Antennas
Hana Wireless
Hana Wireless HWSA581790NF 5.8 GHz 17 dBi Sector Antenna
Mfr # HWSA581790NF
Zoro # G004174308
product price: $99.75
/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hana Wireless
- MFR # HWSA581790NF
- Zoro # G004174308
- UPC # 747925427337
- Country of Origin China
- Category TV Antennas
Description
Specifications
- Frequency: 5150-5850 MHz.
- Gain: 17 dBi.
- Horizontal Beam width: 90°.
- Vertical Beam width: 6.5°.
- Electrical Downtilt: 0°.
- Sidelobe suppression: >15 dBi.
- F/B Ratio: >23.
- VSWR: <1.7.
- Impedance-e: 50.
- Polarization: Vertical.
- Max Power: 50 W.
- Connector: N Female.
- Connector Position: Bottom.
- Dimensions: 19.7 x 5 x 2.2 in.
- Item Weight - 3.53 lbs.
- Radome material: UPVC.
- Mechanical Tilt: 0~10°.
- Operating Temperature: -40~60°C.
- Rated wind velocity: 60 m/s.
- Suitable pole diameter: 1.38 ~ 2.95 in.
- Lightning Protection: DC Ground 5150~5850MHz: VPol.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLONA Avance 4K Uhd Poe HDMI Transmitter And Receiver (AT-AVA-EX70-KIT)
- ADESSO iMouse E10 Wireless Vertical Ergonomic USB Mouse, 2.4 GHz, Right Hand (IMOUSEE10)
- DANTONA Battery 1.2 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-243)
- RAYOVAC UltraPro AAA Alkaline Battery, 1.5VDC, 24 Pack (ALAAA24PP)
- LIVEWIRE HD-DTV-UHF-VHF-FM 360°- Rotating Antenna (LI97273)
- PLUGIT 3 ft. Fiberglass Whip; Black (PL202097)
- QFX Qfx ANT 17 HD & DTV Ultrathin Transparent Antenna (ANT 17)
- MAXPOWER Outdoor & Attic HDTV Antenna (MA2670092)
- SPARK Hdtv Indoor Flat Digital Amplified Antenna (SP147994)
- MAXRAD Maxrad MHB5800S 144-174 Mhz 3Db .63 Wave Antenna with Spring Chrome (MHB5800S)
- FASTTRACK Hood Channel Mobile Antenna Mount for Ford F150 (FA715141)
- Hana Wireless TV Antennas