Shop All TV Antennas
Hana Wireless
Hana Wireless HW-SA58-90-17D 17dBi; 5.8GHz; 90 Dual Pol Sector; N Female Antenna
Mfr # HW-SA58-90-17D
Zoro # G304157902
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hana Wireless
- MFR # HW-SA58-90-17D
- Zoro # G304157902
- UPC # 747925422981
- Country of Origin China
- Category TV Antennas
Description
Specification
- Frequency: 5150-5850 MHz.
- Gain: 17 dBi.
- VSWR: 15 dB.
- Cross-polar Ratio:>20dB (±60°>10).
- Front-to-back Ratio:>23 dB.
- Isolation: <30 dB.
- Intermodulation IM3: <-150dBc.
- Max Input Power: 100 W.
- Impedance: 50 Ohms.
- Lightning Protection: DC Ground.
- Mechanical Data.
- Connector: 2*N Female.
- Dimensions: 566 x 165 x 70 mm.
- Connector position: Bottom.
- Item Weight - 5.51 lbs.
- Reflector Material: Aluminum Alloy.
- Radome Material: UV Resistance PVC.
- Mounting Method: Mast.
- Mast Size: ø40-ø70 mm.
- Rated Wind Velocity: 210km/h.
- Operating Temperature: -40~+65°C.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYBA Smart Charger Sync USB Cable with Blue LED Light for Samsung - Android - Micro USB Connector (SY-CAB20145)
- ILC Replacement for Panasonic Pt-vx600 Lamp & Housing (PT-VX600 LAMP & HOUSING PANASONIC)
- DELL Wall/Under-the-Desk VESA Mount w/ PSU Sleeve (452-BDUY)
- BATTERY CLERK AJC® Tripp Lite AVR550U 12V 5Ah UPS Battery (AVR550U-Tripp-Lite12V-55Ah-UPS)
- COMMSCOPE Replacement for Tessco 646444251709 (646444251709)
- MIRACLE TV Color Match Indoor HDTV Antenna w/ 50 Mi (603110)
- MAXRAD Maxrad MUF4503 450-470Mhz 3Db Antenna (MUF4503)
- EVERHARDT Everhardt SNGP4 4 ft.Mirror Mount Ss No Ground Antennaenna -White (SNGP4)
- EAGLE ASPEN Eagle Aspen 500206 SINGLE FLEXIBLE CABLE CLIPS WITH SCREWS; 100 Pack (YYPT-EAS202SBB)
- LIVEWIRE HD-DTV-UHF-VHF-FM 360°- Rotating Antenna (LI97273)
- AUDIOVOX AudioVox RCA-ANT1400R Multidirectional HD flat passive antenna (RCA-ANT1400R)
- Hana Wireless TV Antennas