Hana Wireless

Hana Wireless HW-NA14-1-4PK Weatherproof 14 x 10 x 4 In. Wireless Enclosure with 120 VAC Power Module


product price: $276.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

FeaturesCompact Weatherproof Molded ABS Enclosure.Fully gasketed padlockable raised lid.NEMA Type 3. 3X / IP55 rated.Removable 120 VAC power module.Heavy duty hook-and-loop tape for mounting equipment in enclosure.Pack - 4.SpecificationEnclosure Material: Molded UV Stabilized ABS.Enclsosure Color: Gray.Item Weight - 4 lbs.Outside Dimensions (max): 14.5 x 10.8 x 4.3 in.Inside Dimensions: 10.5 x 9.5 x 4 in.Cable Feed: (3) 9/16 in. Rubber Cable Glands.Power Module Voltage: 120 VAC.Ratings: NEMA 3. 3X / IP55.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.