Shop All Computer Enclosure Accessories
Hana Wireless
Hana Wireless HW-NA14-1 14 x 10 x 4 in. Weatherproof Wireless Enclosure with 120 VAC Power Module
Mfr # HW-NA14-1
Zoro # G103970078
Free Shipping & Returns
$86.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hana Wireless
- MFR # HW-NA14-1
- Zoro # G103970078
- UPC # 822335076044
- Country of Origin China
- Category Computer Enclosure Accessories
Description
FeaturesCompact Weatherproof Molded ABS Enclosure.Fully gasketed padlockable raised lid.NEMA Type 3, 3X / IP55 rated.Removable 120 VAC power module.Heavy duty hook-and-loop tape for mounting equipment in enclosure.SpecificationsEnclosure Material: Molded UV Stabilized ABS.Enclosure Color: Gray.Item Weight - 4lbs.Outside Dimensions (max): 14.5 x 10.8 x 4.3 in.Inside Dimensions: 10.5 x 9.5 x 4 in.Cable Feed: (3)9/16 in. Rubber Cable Glands.Power Module Voltage: 120 VAC.Ratings: NEMA Type 3R; 3X / IP55.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POPSOCKETS PopGrip Luxe Tidepool, Galaxy Purple (801573)
- PYLE 12" Wireless Loudspeaker Bt (PPHP1241WMU)
- INVID TECH Pole Ceiling Monitor Mount 10"-30" (IMM-MCM10-30)
- ILC Replacement for Philips Forerunner AED BT1 (FORERUNNER AED BT1 PHILIPS)
- BLACK BOX Horizontal It Rackmount Cable Manager - 2U, 19In, Single-Sided, Black (RMT102A-R4)
- EXTREME MAX Extreme Max 3006.8438.2 Minimalist Wall-Mount Naked Surfboard Rack / Display Mount - Value 2-Pack (3006.8438.2)
- TRIPP LITE Digital Temperature Sensor Blanking Panel Rackmount Panel Lcd (SR1UPNLTEMP)
- SILVERSTONE Silver Stone Technologies CS380B ATX Black Storage Tower with 8 Hotswap Bays - Black (CS380B)
- METABO Metabo 11107SHPT 1.5 x 0.25 in. Electro Galvanized Finish Staples (11107SHPT)
- BLACK BOX Blank Adapter Panel (JPM480A)
- BLACK BOX Standard Adapter Panel, Ceramic Sleeve, (6) Lc Duplex Pairs, Blue (JPM455C-R2)
- Hana Wireless Computer Enclosure Accessories