Hana Wireless

Hana Wireless HW-DCGD58-30NF 30dBi; 5.8GHz; Grid Dish; NF Antenna


product price: $76.65
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

SpecificationFrequency: 5725-5850 MHz.Gain: 30 dBi.VSWR: 30.Max Input Power: 100 W.Lightning Protection: DC Ground.Mechanical Data.Connector: N Female.Dimensions: 900 x 600 x 380 mm.Item Weight - 9.91 lbs.Reflector Material: Brass.Mounting Method: Mast.Mast Size: o30-o50 mm.Rated Wind Velocity: 210km/h.Operating Temperature: -40~+;65°C.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.