Shop All TV Antennas
Hana Wireless
Hana Wireless HW-DCGD24-24NF 2.4-2.5GHz 24dBi Grid Dish Antenna
Mfr # HW-DCGD24-24NF
Zoro # G703788769
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hana Wireless
- MFR # HW-DCGD24-24NF
- Zoro # G703788769
- Country of Origin China
- Category TV Antennas
Description
SpecificationFrequency: 2400-2483 MHz.Gain: 24 dBi.VSWR: 30.Max Input Power: 100 W.Lightning Protection: DC Ground.Mechanical Data.Connector: N Female.Dimensions: 900 x 600 x 380 mm.Item Weight - 6.2 lbs.Reflector Material: Brass.Mounting Method: Mast.Mast Size: o30-o50 mm.Rated Wind Velocity: 210km/h.Operating Temperature: -40~+;65°C.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN Forerunner 55 GPS Running Smartwatch Black (010-02562-00)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-9600)
- HAMMOND 3U 16D LOCKING DRAWER (RDRW1900516BK1)
- DEWALT 20V MAX* Oil-Resistant 2.0Ah Battery (DCB203G)
- PANORAMA ANTENNAS Low Prof Mag Mimi 2/3/4G 3M Smap (LPAMM-BC3G-26-3SP)
- SPARKMEUPTOO Grid Parabolic WiFi Antenna for 5.8GHz (SP2998335)
- COMMSCOPE Replacement for Commscope 209800-17b (209800-17B COMMSCOPE)
- EVERHARDT Everhardt SNGP4-B 4 ft. Stainless Steel Mirror Mount No Ground Antenna; Black (SNGP4-B)
- LAVA LAVA J-POLE J-2012 Universal J-Pole with mounting hardware (J-POLE)
- ASA ELECTRONICS Asa Electronics ASAJAN139 Heavy-duty Universal Top & Side-mount Rubber Mast Antenna (ASAJAN139)
- FASTTRACK Hood Channel Mobile Antenna Mount for Ford F150 (FA715141)
- Hana Wireless TV Antennas