Shop All Decorative Light Bulbs
Hamsar
VALUE BRAND S8 Miniature LED Light Bulb
Mfr # 3JYN6
Zoro # G4961327
original price:
$11.77
10% off
new price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Number 1156
- Bulb Power Source Direct Wired
- Average Bulb Life 8000 hr.
- Bulb Primary Application Automotive
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamsar
- MFR # 3JYN6
- Zoro # G4961327
- UPC # 098205841153
- Country of Origin Taiwan, Province of China
- Category Decorative Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 90 day |
Details
Trade Number | 1156 |
Bulb Power Source | Direct Wired |
Average Bulb Life | 8000 hr. |
Bulb Primary Application | Automotive |
Lighting Technology | LED |
Bulb Base Type | Single Contact Bayonet (BA15s) |
Bulb Shape | S8 |
Bulb Technology | LED |
Light Color | Amber |
Light Appearance | No Rated Color Temp, Red |
Item | Compact LED Bulb |
Bulb Type | Miniature |
Voltage | 12V AC |
Watts | 1.4 W |
Bulb Finish | Amber |
Dimmable | No |
Overall Bulb Base Type | Single Contact Bayonet |
Light Technology | LED |
Rated Life | 8,000 hr |
Overall Bulb Shape | S |
Wattage Equivalency | 26.9W INC/HAL |
Dimming Method | No Dimming |
Dimming Type | No Dimming |
Description
Miniature LED Bulb, Trade Number 1156, Bulb Shape S8, Bulb Base Type Double Contact Bayonet (BA15d), Automotive, Bulb Type Miniature, Light Appearance No Rated Color Temp, Red, Average Bulb Life 8000 hr., Light Color Amber
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio Qih240-1600t/s replacement light bulb lamp (QIH240-1600T/S USHIO)
- SATCO 4.5W G25 LED Silver crown Medium 2700K 430Ls 120V (S9828)
- LUMAPRO Miniature Incandescent Bulb, 126 lm, 10.0W (1612-1PK)
- ELCO LIGHTING 4 Die-Cast Adjustable Spot Trim" (EL1488BZ)
- HAMSAR VALUE BRAND S8 Miniature LED Light Bulb (3JYN8)
- HAMSAR VALUE BRAND 1.5W, S8 Miniature LED Light Bulb (3JYP7)
- SATCO 40 W ST19 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2413)
- ILC Replacement for Satco S3283 replacement light bulb lamp, 4PK (S3283 SATCO)
- ILC Replacement for Westinghouse 03768 replacement light bulb lamp, 4PK (03768 WESTINGHOUSE)
- SATCO 25 W - Incandescent - S11 - Clear - 1500 Hours - 220L - Intermediate Base - 120V - Carded (S3718)
- ILC Replacement for Osram Sylvania 60b10c/dl/bl replacement light bulb lamp, 4PK (60B10C/DL/BL OSRAM SYLVANIA)
- Hamsar Decorative Light Bulbs