Shop All 12 Volt Adapters
Hamsar
MultiSocket, 2 Outlet
Mfr # 3VTE3
Zoro # G4145583
original price:
$12.59
6% off
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 Outlet
- Amps 8 A
- Dia. (In.) 3 3/8 in
- Includes (3) LED Battery Analyzers
- Voltage (DC) 12 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamsar
- MFR # 3VTE3
- Zoro # G4145583
- UPC # 098205981002
- Country of Origin Taiwan, Province of China
- Category 12 Volt Adapters
Dimensions
Dia. (In.) | 3 3/8 in |
Size | 3 3/8 in W x 2 3/4 in D x 1 1/2 in H |
Overall Height | 1 1/2 in |
Cord Length | 12 in |
Overall Depth | 2 3/4 in |
Overall Width | 3 3/8 in |
Details
Item | Multisocket |
Type | 2 Outlet |
Amps | 8 A |
Includes | (3) LED Battery Analyzers |
Voltage (DC) | 12 V DC |
Temp. Range | Up to 85 Degrees C |
Used For | Powering or Charging Multiple Devices In-Car Such As MP3, Cell Phone, GPS System, and DVD Players |
Accessory Type | MultiSocket |
Current | 8 A |
Color | Black |
Number of Connections | 2 |
Product Type | Power Splitter |
Ports | 12V Auxiliary Port, Lighter Plug |
Description
MultiSocket, Product Type Power Splitter, Number of Connections 2, Cord Length 12 in, Color Black, Ports 12V Auxiliary Port, Lighter Plug, Includes (3) LED Battery Analyzers, Compatible Devices Cell Phones, DVD Players, GPS, Current 8 A, Operating Voltage 12V DC, Overall Depth 2 3/4 in, Overall Height 1 1/2 in, Overall Width 3 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYC HVAC Blower Motor 1992-1993 Acura Integra 1.7L, 700077 (700077)
- POWERBUILT A/C Clutch Holding Tool (648980)
- ECCO Lens 7660 Series, Red (R7660LR)
- DELPHI Control Arm And Ball Joint, TC3280 (TC3280)
- HAMSAR MultiSocket, 3 Outlet, Hardwired (3VTE6)
- SG TOOL AID Kubota Diesel Adaptor 8mm (35500)
- ELECTRONIC SPECIALTIES Maxi Relay Adapter (190-8)
- BRACKETRON Power Dock, USB, 12V (IPM197BL)
- HD HD TLLP 100 101TA Lock Plugs; Nickel Keyed Alike - 101 (TLLP 100 101TA)
- CUSTOM ACCESSORIES 6 to 12 Volt Replacement Plug (87779)
- OTC Ford Inline Adapter, 5/16" (518476)
- Hamsar 12 Volt Adapters