Shop All Automotive Back Up Alarms
Hamsar
Mini Courtesy Light, Rect, LED, 12VDC
Mfr # 3JYU4
Zoro # G3906901
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Lens Color Clear
- Lens Shape - Vehicle Lighting Rectangular
- Voltage 12VDC
- Housing Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamsar
- MFR # 3JYU4
- Zoro # G3906901
- UPC # 098205811002
- Country of Origin Canada
- Category Automotive Back Up Alarms
Dimensions
Height - Vehicle Lighting | 2 in |
Width - Vehicle Lighting | 3/4 in |
Length - Vehicle Lighting | 5 in |
Width | 5/8" |
Length | 1-3/4" |
Depth | 1/4" |
Overall Height | 2 in |
Overall Width | 3/4 in |
Overall Length | 5 in |
Description
Courtesy Light, Shape Rectangular, Operating Voltage 12V DC, Lens Color Clear, Overall Length 5 in, Includes Electrical Connection Electrical Connection Included, Overall Width 3/4 in, Overall Height 2 in, Mount Type VHB Tape, Lighting Technology LED, Light Type Courtesy Light, Housing Color White, Housing Material Polycarbonate, Includes Pigtail, Installation Type Permanent, Lens Material Polycarbonate, Wattage 0.3 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD A Seat Mount, #1640203 (1640203)
- GATES High Capacity V-Belt(Standard) - Fan and Alternator, 7430 (7430)
- AFTERMARKET 1102301C91 Air Filter Fits Caterpillar 594 594G 779 983 631C 633C 637 799 D9G (RAPAF1312)
- ECCO LED Rotator Beacon, Amber, 3 Bolt (EB7813A)
- RACE SPORT 31.5In Eco-Light Series 180W Wraparound Led Light Bar W/ 3D Reflector (RS180-WA)
- HEISE BY METRA 6 Ohm 50W Load Resistor, Pair (HELR)
- ECCO LED Corner Strobe, White (9022CC)
- SCHNEIDER ELECTRIC Protection accessories, Harmony Electromechanical Relays, with diode, for all RUM sockets, 6...250V DC (RUW240BD)
- ECCO Back Up Alarm, Drawn 1A, 2-51/64" H, Black (EA5200)
- FEDERAL SIGNAL Low Profile Light Bar, LED, Amber/Wt, 53" L (LGD53Z-AMBR2P6)
- ECCO SAFETY GROUP DIRECTIONAL LED DUAL-COLOR NARROW SURFACE AND GRILLE MOUNT 69 FLASH PATTERNS 12-24VDC AMBER/WHITE (ED5051AW)
- Hamsar Automotive Electrical