Shop All U-Bolts
Hampton
Square U-Bolt, 3/8", 4 in Wd, 3 in Ht, Zinc Plated Steel
Mfr # 02-3452-503
Zoro # G905311826
product price: $2.49
/ea
Sold in multiples of 10 for $24.90
$24.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"
- Inside Width/Diameter 4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 3/8" |
Inside Height | 3 in |
Inside Width/Diameter | 4 in |
Details
Item | Square U-Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Description
U-Bolts are designed to be installed through pre-d
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Zinc Plated Steel Round Head Slotted Drive, 90 PK (61901)
- ZORO SELECT Spring P, HD Coiled, 3/32x3/8,1150lb, PK100 (U39150.009.0037)
- ZORO SELECT Wave Washer, Fits Bolt Size 15/16 in 18-8 Stainless Steel, Passivated Finish, 10 PK (TWWIX093-010BX)
- MALCO Hog Ring Staples, 14 ga, 3/4 in Leg L, Steel, 1000 PK (HR2)
- HAMPTON Square U-Bolt, 3/8", 4 in Wd, 5 in Ht, Zinc Plated Steel (02-3452-505)
- HAMPTON Square U-Bolt, 3/8", 4 in Wd, 6 in Ht, Zinc Plated Steel (02-3452-507)
- HAMPTON 02-3450-202 U-Bolt Stainless Steel Zince 0.25 x 1 x 1.75 in. 5PK (58386)
- HAMPTON Round U-Bolt, 5/16", 1-3/4 in Wd, 3 in Ht, Plain Stainless Steel (02-3450-210)
- HAMPTON Hampton 02-3452-501 Square Bend U-Bolt Zince 0.312 x 2 x 4.75 in. - pack of 10 (58295)
- HAMPTON Round U-Bolt, 5/16", 1-3/8 in Wd, 2-1/2 in Ht, Zinc Plated Steel (02-3450-107)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 1/4 in Wd, 2 1/4 in Ht, Plain Stainless Steel, 10 PK (U17567.037.0075)
- Hampton U-Bolts