Shop All U-Bolts
Hampton
Square U-Bolt, 3/8", 3-5/8 in Wd, 7 in Ht, Zinc Plated Steel
Mfr # 02-3453-627
Zoro # G605311850
product price: $3.35
/ea
Sold in multiples of 5 for $16.75
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Inside Height 7 in
- Inside Width/Diameter 3-5/8 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 3/8" |
Inside Height | 7 in |
Inside Width/Diameter | 3-5/8 in |
Details
Item | Square U-Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Description
U-Bolts are designed to be installed through pre-d
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 130 mm L, 25 PK (M01200.100.0130)
- AMPG Nut Insert, 1/4"-20 Thrd Sz, 27/64 in L, Round, Stainless Steel, Plain (Z1970SS)
- STANLEY ENGINEERED FASTENING Blind Rivet, Countersunk Head, 1/8 in Dia., 3/8 in L, Aluminum Body, 500 PK (AK44ABS201)
- ZORO SELECT Lock Nut, 3/8"-16, Nylon, Yellow Zinc, 0.335 in Ht, 1000 PK (37NSTY)
- HAMPTON Square U-Bolt, 3-3/4", 3-5/8 in Wd, 6 in Ht, Zinc Plated Steel (02-3453-625)
- HAMPTON Hampton 02-3452-501 Square Bend U-Bolt Zince 0.312 x 2 x 4.75 in. - pack of 10 (58295)
- HAMPTON Square U-Bolt, 3/8", 4 in Wd, 5 in Ht, Zinc Plated Steel (02-3452-505)
- HAMPTON Hampton 02-3450-206 U-Bolt Stainless Steel Zince 0.25 x 2 x 3.5 in. - pack of 5 (58389)
- HAMPTON Round U-Bolt, 5/16", 1-3/4 in Wd, 3 in Ht, Plain Stainless Steel (02-3450-210)
- HAMPTON Round U-Bolt, 3/8", 3 in Wd, 4-1/8 in Ht, Zinc Plated Steel (02-3450-127)
- ZSI Vibration-Dampening U-Bolt, 3/8"-16, 2 7/16 in Wd, 2 7/16 in Ht, Plain Stainless Steel (UB1-1/2PA6)
- Hampton U-Bolts