Shop All U-Bolts
Hampton
Round U-Bolt, 5/16", 1-3/8 in Wd, 3-7/8 in Ht, Zinc Plated Stainless Steel
Mfr # 02-3450-211
Zoro # G305311822
product price: $3.99
/ea
Sold in multiples of 5 for $19.95
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"
- Inside Width/Diameter 1-3/8 in
- Material Stainless Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 5/16" |
Inside Height | 3-7/8 in |
Inside Width/Diameter | 1-3/8 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Zinc Plated |
Description
U-Bolts are designed to be installed through pre-drilled holes using 2 threaded arms that keep the bolt firmly in place.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, Steel, Class 8, Yellow Zinc, 6 mm Ht, 100 PK (M12350.060.0001)
- X1 TOOLS Wing Nut, 1/4"-20, 150 PK (X1E-CON-WIG-NUT-1020x150)
- ZORO SELECT 3/8"-16 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 25 pk. (U12000.037.0001)
- ZORO SELECT Countersunk Washer, Fits Bolt Size M4 Steel, Black Oxide Finish, 5 PK (Z9921)
- HAMPTON Round U-Bolt, 1/4", 1-3/8 in Wd, 3-3/8 in Ht, Zinc Plated Steel (02-3451-304)
- HAMPTON Round U-Bolt, 5/16", 1-3/4 in Wd, 4-3/16 in Ht, Zinc Plated Steel (02-3451-313)
- HAMPTON Square U-Bolt, 5/16", 2 in Wd, 4-3/4 in Ht, Zinc Plated Steel (02-3452-501)
- HAMPTON Round U-Bolt, 5/16", 2-1/2 in Wd, 3-1/2 in Ht, Plain Stainless Steel (02-3450-222)
- HAMPTON Round U-Bolt, 5/16", 2.5 in Wd, 4-1/4 in Ht, Zinc Plated Steel (02-3451-315)
- HAMPTON Round U-Bolt, 5/16", 1-3/8 in Wd, 2-1/2 in Ht, Zinc Plated Steel (02-3450-107)
- A & I PRODUCTS Square U-Bolt, 5/8 in, 7 in Wd, 8.87 in Ht (A-R26992)
- Hampton U-Bolts