Shop All U-Bolts
Hampton
Round U-Bolt, 1/4", 2 in Wd, 3-1/2 in Ht, Plain Stainless Steel
Mfr # 02-3450-206
Zoro # G705311835
product price: $3.79
/ea
Sold in multiples of 5 for $18.95
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Inside Height 3-1/2 in
- Inside Width/Diameter 2 in
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1/4" |
Inside Height | 3-1/2 in |
Inside Width/Diameter | 2 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Finish | Plain |
Description
U-Bolts are designed to be installed through pre-d
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 10 PK (M04110.240.0070)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive, 40 PK (33942)
- ZORO SELECT #10-32 x 1/2 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CB35)
- MIDWEST FASTENER Short Drop-In Anchor, 3/8" Dia, Steel Yellow Zinc, 100 PK (05802)
- HAMPTON Square U-Bolt, 5/16", 2 in Wd, 6-3/4 in Ht, Zinc Plated Steel (02-3452-502)
- HAMPTON Round U-Bolt, 1/4", 3/4 in Wd, 2-3/4 in Ht, Zinc Plated Steel (02-3451-306)
- HAMPTON Square U-Bolt, 3/8", 3-5/8 in Wd, 7 in Ht, Zinc Plated Steel (02-3453-627)
- HAMPTON Round U-Bolt, 5/16", 1-3/4 in Wd, 3 in Ht, Plain Stainless Steel (02-3450-210)
- HAMPTON Round U-Bolt, 3/8", 2 in Wd, 3 in Ht, Zinc Plated Steel (02-3450-125)
- HAMPTON Round U-Bolt, 5/16", 2-1/2 in Wd, 3-1/2 in Ht, Plain Stainless Steel (02-3450-222)
- ZORO SELECT Round U-Bolt, 1/4"-20, 3/4 in Wd, 2 1/4 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.025.0038)
- Hampton U-Bolts