Shop All U-Bolts
Hampton
Round U-Bolt, 1/4", 1-1/8 in Wd, 3-1/2 in Ht, Zinc Plated Steel
Mfr # 02-3451-302
Zoro # G705311811
product price: $1.69
/ea
Sold in multiples of 10 for $16.90
$16.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"
- Inside Width/Diameter 1-1/8 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1/4" |
Inside Height | 3-1/2 in |
Inside Width/Diameter | 1-1/8 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Description
U-Bolts are designed to be installed through pre-d
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Framing Nail, 2-3/8 in L, 11 ga, Coated, Flat Head, 28 Degrees, 2000 PK (S8DR-FH)
- ZORO SELECT Grade 8, 1-1/4"-12 Hex Head Cap Screw, Black Oxide Steel, 7 in L (U04160.125.0700)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Black Chrome Plated Steel, 1-1/2 in Length, 5 PK (33525)
- TAMPER-PRUF SCREWS 1/4"-20 x 3/4 in Tri-Groove Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK (#0195)
- HAMPTON Round U-Bolt, 1/4", 1-1/8 in Wd, 2 in Ht, Zinc Plated Steel (02-3450-103)
- HAMPTON Round U-Bolt, 5/16", 1-3/4 in Wd, 3 in Ht, Plain Stainless Steel (02-3450-210)
- HAMPTON Square U-Bolt, 3/8", 3 in Wd, 4 in Ht, Zinc Plated Steel (02-3452-504)
- HAMPTON Round U-Bolt, 5/16", 2.5 in Wd, 4-1/4 in Ht, Zinc Plated Steel (02-3451-315)
- HAMPTON Round U-Bolt, 5/16", 1-3/4 in Wd, 4-3/16 in Ht, Zinc Plated Steel (02-3451-313)
- HAMPTON Round U-Bolt, 1/4", 1-3/8 in Wd, 3-3/8 in Ht, Zinc Plated Steel (02-3451-304)
- HOMEPAGE 02-3450-206 U-Bolt Stainless Steel Zince 0.25 x 2 x 3.5 in., 5PK (HO152458)
- Hampton U-Bolts