Hampton Products Keeper

Hampton Products Keeper 03508-V 4 Pack 8 ft. Camo Ratchet Tie-Down


product price: $52.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Ratchet tie-downs
  • Compact, non marring vinyl coated S-hooks
  • Designed for the outdoor enthusiast
  • Great for hunting, fishing, camping, and ATV's
  • Hi-test Camo webbing
  • 400 lb working load limit
  • 1,200 lb rated capacity
  • 8' length
  • 4 per card
  • Carded
  • Length: 11
  • Width: 10
  • Height: 2.25
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.