Shop All Screen & Storm Door Handles
Hampton Products
Hampton - Wright Products VK333X3 Aluminum Storm Door Latch
Mfr # 6835219
Zoro # G504059297
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hampton Products
- MFR # 6835219
- Zoro # G504059297
- Country of Origin United States
- Category Screen & Storm Door Handles
Description
Features
- Aluminum storm door latch
- For out swinging wood or metal doors
- Fit doors 1 in. To 1-1/4 in. Thick
- Installs in three 5/16 in. Holes
- Contains two sizes of strikes and shims to provide adjustment for latching
- Has - No lock out -feature to prevent accidental lock out
- 1-3/4 in. Installation hole spacing.
- Item weight - 0.86 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Brass (CP4545BB-US3-3)
- ZORO SELECT Corner Guard Gray 3x48 Adhesive (5KZP6)
- HPC HPC:Tension Tool (HPC-TR-13)
- PRIME-LINE Window Screen Plunger Bolts, 5/32 to 7/16 in. Frame, Aluminum 6 Pack (L 5785)
- HAMPTON PRODUCTS Hampton - Wright Products V670 Universal Knob Latch-Aluminum; 0.75 - 3 In. (6834873)
- WRIGHT PRODUCTS Screen Door Set, Brass Plate (V29H)
- NATIONAL HARDWARE Satin Black Zinc Push Button Latch (N178-350)
- WRIGHT PRODUCTS Screen Door Pull, 4-3/4 in., Black (V434BL)
- LARSON Larson 5035246 Brushed Nickel Silver Zinc Mortise Latch (5035246)
- PRIME-LINE Handle Set Flsh Mount Bl (141638)
- PRIME-LINE Diecast, Black Dimpled, Security Screen or Storm Door Lever 1 Set (K 5063)
- Hampton Products Screen & Storm Door Hardware