Shop All Knobs
Hampton Products
Hampton - Wright Products V670BL Universal Knob Latch-Black; 0.75 - 3 In.
Mfr # 6834949
Zoro # G104061164
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hampton Products
- MFR # 6834949
- Zoro # G104061164
- Country of Origin China
- Category Knobs
Description
Features
- Universal knob latch
- Color - Black
- Size - 0.75 - 3 in.
- Universal knob latch-aluminum
- For out swing wood or metal doors 3/4 in. To 1-1/8 in. Thick, installs in 1-1/2 in. - 1-3/4 in. Or 3 in. Hole spacing, all installation hardware included.
- Color - Black
- Size - 0.75 - 3 in.
- Item weight - 0.06 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION PUMP S60x6 Female Buttress x 2" Hose Barb (HFUD/20T/027)
- KLEIN TOOLS MODbox Cup Holder Rail Attachment (54817MB)
- KIPP Adjustable Handle, Size: 3 M08X50 Zinc, Black Satin, Comp: Steel (K0116.3081X50)
- DRILL AMERICA 17/32" HSS Reduced Shank Drill Bit 3/8" Shank, Flute Length: 3" (DWDRSD3/8X17/32)
- MORTON Black Plastic Hand Knob, 1/2"-13 x 1.82" Plated Steel Screw (2463AF048)
- DAVIES Four Prong Knob, Clamp Knob, 3/8-16 Size, 1"L, HR Phenolic (2830BJ)
- KIPP Wing Grip, Mini, D=10-32X20 A=28, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.0A1X20)
- S & W MANUFACTURING Knurled Knob Tap, 10-24" (WTR-021)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16, D1= 50, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A4)
- KIPP Adjustable Handle, Size: 4 3/8-16X50 Zinc, Silver Metallic, Comp: Steel (K0116.4A43X50)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Solid, Alum, 3" dia. (ACK-016)
- Hampton Products Hand Knobs and Wheels