Shop All Display Cases
Hampton Prod
Hampton Prod K29-89943 30 x 4 in. Bin Display for Vehicle
Mfr # K29-89943
Zoro # G704089346
product price: $76.79
/ea
Free Shipping & Returns
$76.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hampton Prod
- MFR # K29-89943
- Zoro # G704089346
- UPC # 51643899438
- Country of Origin China
- Category Display Cases
Description
Make your everyday life more convenient and simpler with our range of Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home. Durable and reliable construction. Easy to use and convenient designs. Tools for different applications. Affordable prices and value for money.
Features- Bin display for vehicle
- Size: 30" x 4"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 200 lb Hang & Stack Storage Bin, Wire, 8 in W, 7 in H, 10 1/2 in L, Chrome (QMB539C)
- SLICK LOCKS SlickLocks: Nissan NV200 Blade Bracket 2013 - Present (SLL-NV200-FVK-SLIDE)
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 48 in W, 78 in H, Stationary (HDCP304878-2S95)
- DECADE PRODUCTS Gray Bulk Container, Plastic, 28.7 cu ft Volume Capacity (M116000-104)
- AZAR DISPLAYS Three-Tier 12", 12" & 12" Bowl Display (720312)
- ECONOCO Round Base, 6", 5/8" Fitting, Chrome, PK12 (6B)
- AZAR DISPLAYS Deluxe Clear Acrylic 5 Piece Set-Square, Narrow, and Large Tray (556226)
- AZAR DISPLAYS 10" Deluxe Clear Acrylic Cube Showcase (300687)
- AZAR DISPLAYS 13"W X 7"D X 4"H Divider Bin, PK4 (556115)
- AZAR DISPLAYS 2-Sided Pegboard Floor Revolving Display Panel Size:16"W x 60"H (700250-WHT)
- ECONOCO Acrylic Support Tray, 24" x 8", PK2 (HP/EST2408)
- Hampton Prod Display Cases