Shop All Ratchet Tie Downs
Hampton Prod
Hampton Prod K29-47300 12 ft. x 1 in. Ratchet Tie-Down
Mfr # K29-47300
Zoro # G303785779
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hampton Prod
- MFR # K29-47300
- Zoro # G303785779
- UPC # 51643473003
- Country of Origin China
- Category Ratchet Tie Downs
Description
Make your everyday life more convenient and simpler with our range of Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home. Durable and reliable construction. Easy to use and convenient designs. Tools for different applications. Affordable prices and value for money.
Features- Full-size non-marring snap hooks
- Easy and simple use kit
- Size: 12' x 1"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Lift Table, Load Cap. 2000 lb. (492130)
- HILMAN ROLLERS Equipment Roller Kit, Swivel, 80,000 lb. Cap (KRS-40-SLP)
- CAMPBELL CHAIN & FITTINGS 1/0 Twist Link Machine Chain, Zinc Plated, 100' per Carton (T0321024)
- STARKE ElectroTrack End Power Feed (SET-90068)
- HAMPTON PROD 16 Ft. X 1 In. Ratchet Tie-Down With Double J-Hooks (K29-5516)
- HAMPTON PROD 16 ft. x 1.25 in. Ratchet Tie-down Strap (K29-47352)
- SPORTSMAN Ratchet Tie Down Set, 2 Pc. (RTD220)
- US CARGO CONTROL 2" x 12' Blue Ratchet Strap w/ Double J Hook (5012WH-BLU)
- ROADPRO Ratchet Tie-Down, w/Anti-Scratch, 1x15ft. (RPRTD01)
- US CARGO CONTROL 3" x 30' Yellow Ratchet Strap w/ Flat Hooks (7530FH-Y)
- S-LINE Ratchet Long Wide Handle & Flat Hooks 2"X27' 3,333 Lbs (557)
- Hampton Prod Tie Downs