Shop All Ratchet Tie Downs
Hampton Prod
HAMPTON PROD 89327 Tie Down Track; 4 Ft.
Mfr # K29-89327
Zoro # G003903381
product price: $53.09
/ea
$53.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hampton Prod
- MFR # K29-89327
- Zoro # G003903381
- UPC # 747925310615
- Country of Origin China
- Category Ratchet Tie Downs
Description
Features
- Length (FT): 4 Feet.
- Width (IN): 5 Inch.
- Finish: Painted.
- Capacity - 6000 lbs.
- Color: Green.
- Material: Steel.
- Horizontal E-Track.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Adjustable Shelf Wire Cart, 24 In. W (CART 5A)
- WERNER 6 ft Fiberglass Stepladder (7306)
- LINCOLN ELECTRIC Factory Undercarriage, 32 in W (K1770-2)
- CASTERHQ 3-1/2"x1-1/4" Gray Thermo Plastic Rubber Wheel, Threaded Stem Caster80 (HD-5235-22-TPR)
- HAMPTON PROD 16 ft. x 1.25 in. Ratchet Tie-down Strap (K29-47352)
- HAMPTON PROD 16 Ft. X 1 In. Ratchet Tie-Down With Double J-Hooks (K29-5516)
- BUYERS PRODUCTS 2-1/2 Inch Receiver Anchor Shackle (1804025)
- CARGOLOC Cable Ties, Nylon, 100 pcs. (32478)
- ZORO SELECT Tie-Down Strap, Ratchet, 15ftx1-1/2In, 1333 (2VKP6)
- US CARGO CONTROL 3" x 24" V-Bridle w/ 14" Forged Hooks (VB24JH)
- MOTORMITE Rubber Tie-Down-21 In 32 In Extended Tie Strap And C, 7-257 (7-257)
- Hampton Prod Ratchet Tie Downs