Shop All Tie Down Hardware
Hampton Prod
HAMPTON PROD 89320 Tie Down Anchor - Bed Mount; 2400lb
Mfr # K29-89320
Zoro # G604059814
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hampton Prod
- MFR # K29-89320
- Zoro # G604059814
- Country of Origin China
- Category Tie Down Hardware
Description
Features
- Attachment Type: O-Ring.
- Adjustment: Fixed Position.
- Length (IN): 4.18 Inch.
- Width (IN): 1.18 Inch.
- Rating (LB): 2400 Pounds.
- Finish: Polished.
- Color: Gold.
- Material: Steel.
- Includes Protective Sleeve: No.
- Quantity: Single.
- Removable Bed Bolts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Safety Latch Kit (GGS_57137)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 4 in W, Polyester, Silver (EE2804TFX20)
- DC CARGO 2in X 43in Bolt-On Retractable Ratchet Straps, 2PK (243RRBO-2)
- ZORO SELECT Wire Shopping Cart, Dark Gray, 400 lb Cap. (WMP-152L-EC)
- LIFT-ALL Strap Wear Pad, PVC-Coated, For 3-4 In. (60116)
- US CARGO CONTROL Short Standard Handle Ratchet for 2" Webbing (RAT54)
- NITE IZE Double Gated Carabiner, 4-3/8 In., Black (SB5-03-01)
- KINEDYNE Door Pull, Steel, 24 in. L, (1524GRA)
- KEEPER Anchor Point Univrsl 2Pk (05648)
- NITE IZE Rope Tightener, Black, Aluminum (NCJSA-29-R3)
- NITE IZE Utility Strap, Black, 24 inches (USL24-01-R3)
- Hampton Prod Tie Downs