Shop All Chain & Cable Hooks
Hampton
Hampton 02-3491-101 1.75 in. Clothesline Plate Hook - pack of 10
Mfr # 51478
Zoro # G203979285
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hampton
- MFR # 51478
- Zoro # G203979285
- UPC # 39208212939
- Country of Origin China
- Category Chain & Cable Hooks
Description
Features
- Clothesline Plate Hook
- Wire dia. : .307
- Hook I. D. : 9/16"
- Plate thickness: 1/16"
- Bolt hole dia. : 1/4"
- Load limit 200 lbs
- Zinc plated steel
- National cross reference # 121-087
- Dimension: 2.5" H x 4.3" W x 5" L
- Weight: 1.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE HAND TRUCKS Flat Free Tire, 10" (DC3337)
- COFFING HOISTS High Speed Cluster Gear Mini Hoist (406K1)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 115V, Yellow (SEQP005SD-15)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 1 in W, Polyester, Yellow (EE2801DTX20)
- HAMPTON 02-3459-869 J-Bolt Wing Hook Nut 0.312 x 5 in. 10PK (57938)
- HAMPTON Small Zinc-Plated Silver Steel 4.1875 in. L Clothesline Hook 215 lb (02-3490-160)
- HAMPTON Medium Stainless Steel 6 in. L Clothesline Hook 160 lb (02-3489-200)
- HAMPTON Small Zinc-Plated Silver Steel 4.8125 in. L Clothesline Hook 300 lb (02-3490-162)
- HAMPTON Small Zinc-Plated Silver Steel 4.25 in. L Clothesline Hook 300 lb (02-3490-161)
- HAMPTON Small Zinc-Plated Silver Steel 1.75 in. L Clothesline Hook Plate Type 200 lb (02-3491-101)
- DAYTON Slip Hook, Alloy Steel, G80,10000 lb. (1DNJ1)
- Hampton Lifting Hardware