Shop All S Hooks
Hampton
Hampton 02-3484-122 0.299 x 3 in. Heavy S Hook - pack of 20
Mfr # 5337720
Zoro # G204077027
original price:
$28.95
8% off
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Features
- Heavy S Hook
- Size: 0.299 x 3 in.
- Dimension: 2.5" H x 4.5" W x 5" L
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, Brass, Type XL7, 5 Pin, PK10 (1180S-XL7)
- SIMPLEX Latch 2-3/4 in., Simplex (6479932D01)
- FIRST CHOICE CVR Exit Device x 36" x Black x Prep for cylinder (FCH-369236-BL)
- NATIONAL HARDWARE 4 in. L Galvanized Extra Heavy Duty T-Hinge (N129-338)
- HAMPTON Medium Zinc-Plated Silver Steel 3.25 in. L S-Hook 240 lb (02-3483-838)
- HAMPTON Small Zinc-Plated Silver Steel 1.5 in. L S-Hook 80 lb (02-3484-108)
- HAMPTON Small Zinc-Plated Silver Steel 1 in. L S-Hook 20 lb (02-3484-102)
- HAMPTON Small Zinc-Plated Silver Steel 2.5 in. L S-Hook 250 lb (02-3484-118)
- HAMPTON Medium Zinc-Plated Silver Steel 2.125 in. L S-Hook 55 lb (02-3483-820)
- HAMPTON Medium Stainless Steel 2.125 in. L S-Hook 55 lb (02-3483-353)
- NVENT CADDY S Hook, 1/4 in. Opening, 1-1/4 in. (771)
- Hampton S Hooks