Shop All Eye Bolts
Hampton
Hampton 02-3463-265 Lag Screw Eye Bolt 0.375 x 6 in. - pack of 10
Mfr # 58307
Zoro # G403703857
product price: $30.55
/ea
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
HB Ives lag thread eyebolt Wire dia.: 0.362 Thread dia.: 7/16" 6" overall 4-1/8" shank, 2" threaded 1-1/8" ID eye Load limit 325 lbs. Zinc plated steel Bulk
Features- Lag Screw Eye Bolt
- Dimension: 2.2" H x 3.9" W x 6.3" L
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1-1/8"-12 Hex Head Cap Screw, Black Oxide Steel, 3 in L (U04160.112.0300)
- KIPP M5-0.80 x 30 mm Hex Flat Machine Screw, Bright Stainless Steel (K0708.105X30)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 18 mm L, 100 PK (M01210.080.0018)
- CURT Replacement Rebellion XD Accessory Mount Clip (45960)
- HAMPTON Eye Bolt 5/16", Steel, Zinc Plated (02-3457-771)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3463-257)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3456-256)
- HAMPTON Eye Bolt 3/8", Steel, Zinc Plated (02-3463-267)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3456-272)
- HAMPTON Eye Bolt 5/16", Steel, Zinc Plated (02-3457-772)
- MIDWEST FASTENER Eye Bolt 5-16"-18, Steel, Zinc Plated, 5 PK (60247)
- Hampton Eye Bolts