Shop All U-Bolts
Hampton
Hampton 02-3450-128 U-Bolt Zince 0.375 x 3.5 x 4.63 in. - pack of 10
Mfr # 5007968
Zoro # G603729350
product price: $35.45
/ea
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | U-Bolt |
Description
HB Ives U-Bolt Wire dia.: 0.327 Thread dia.: 3/8" Thread length: 2" Between legs: 3-1/2" Inside length: 4-5/8" Zinc plated steel National cross reference # 222-224 Bulk
Features- U-Bolt Zince
- Dimension: 4.8" H x 6.6" W x 5.3" L
- Weight: 3.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, M8-1.25 Thrd Sz, Nitronic 60, 100 PK (A1084-8EN240)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 5 PK (U01200.062.1000)
- GRIP-RITE Collated Siding Nail, 2 in L, 15 Degrees (MAXC62820)
- ZORO SELECT Cotter Pin, Hammerlock, 5/16"Dx2" L, PK50 (WWG-CPHZ-050)
- HAMPTON Square U-Bolt, 3/8", 3 in Wd, 7 in Ht, Zinc Plated Steel (02-3452-508)
- HAMPTON Round U-Bolt, 5/16", 1-3/8 in Wd, 2-1/2 in Ht, Zinc Plated Steel (02-3450-107)
- HAMPTON Round U-Bolt, 1/4", 2 in Wd, 3-1/2 in Ht, Zinc Plated Steel (02-3450-105)
- HAMPTON Square U-Bolt, 3/8", 3-5/8 in Wd, 7 in Ht, Zinc Plated Steel (02-3453-627)
- HAMPTON Square U-Bolt, 3/8", 3 in Wd, 4 in Ht, Zinc Plated Steel (02-3452-504)
- HAMPTON Round U-Bolt, 5/16", 1-3/8 in Wd, 3-7/8 in Ht, Zinc Plated Stainless Steel (02-3450-211)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 1/2 in Wd, 8 1/2 in Ht, Hot Dipped Galvanized Steel, 5 PK (U17244.050.0301)
- Hampton U-Bolts