Shop All Turnbuckles
Hampton
Hampton 02-3427-307 0.312 x 6.62 in. Hook & Eye Turnbuckles - pack of 10
Mfr # 51626
Zoro # G503978957
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hampton
- MFR # 51626
- Zoro # G503978957
- UPC # 39208210157
- Country of Origin China
- Category Turnbuckles
Description
Features
- Hook & Eye Turnbuckles
- Hook and eye
- Wire dia. : .268
- Thread dia. : 5/16"
- Compressed length: 6-5/8"
- Body length: 3-1/2"
- Body depth: 7/16"
- Load limit 275 lbs
- Zinc plated steel with aluminum body
- National cross reference # 221-429
- Bulk
- Dimension: 7.3" H x 2.3" W x 3.8" L
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Dolly Furn Poly 19.5X14.5In (PFD-1914)
- SERVICE CASTER 5 Inch Thermoplastic Wheel 7/8 Inch Grip Ring Stem Caster SCC, 4PK (SCC-GR05S510-TPRS-71678-4)
- NITE IZE Utility Strap, Bright Orange, 24 inches (USL24-31-R3)
- NASHVILLE WIRE Rolling Cart Shelf, For use with Rc2 Cart (RC2963SHELF)
- HAMPTON Stainless Steel Turnbuckle 160 lb (02-3427-404)
- HAMPTON Zinc-Plated Aluminum/Steel Turnbuckle 120 lb (02-3427-303)
- HAMPTON Zinc-Plated Aluminum/Steel Turnbuckle 275 lb (02-3428-234)
- HAMPTON Zinc-Plated Aluminum/Steel Turnbuckle 350 lb (02-3428-236)
- HAMPTON Zinc-Plated Aluminum/Steel Turnbuckle 160 lb (02-3426-107)
- HAMPTON Stainless Steel Turnbuckle 160 lb (02-3426-204)
- NATIONAL HARDWARE 3/16 in. D X 5-1/2 in. L Black Steel Hooks/Eye Turnbuckle 45 lb 1 pk (N820-119)
- Hampton Turnbuckles