Shop All Eye Bolts
Hampton
Eye Bolt Steel, Zinc Plated
Mfr # 02-3456-258
Zoro # G705312627
product price: $1.45
/ea
Sold in multiples of 10 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Overall Length 5 in
- Shank Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 5 in |
Shank Diameter | 1/2 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Includes Nut | Yes |
Description
Eye Bolts are designed to attach rope or cable to
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, 1/2 Dog, 10-32x1/4, PK100 (SSDFIA-100025-100P)
- ZORO SELECT Heavy Hex Nut, 3/8"-16, Brass, Not Graded, Plain, 23/64 in Ht, 25 PK (1WY41)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 5/8 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (05096)
- ZORO SELECT Carriage Bolt, 3/8-16x1 3/4 L, Pk100 (U08305.037.0175)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3456-250)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3456-246)
- HAMPTON 1/4 in. X 5 in. L Stainless Stainless Steel Lag Thread Eyebolt (02-3463-403)
- HAMPTON Eye Bolt 1/4", Steel, Zinc Plated (02-3456-238)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3456-272)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3456-268)
- HAMPTON Eye Bolt 3/8", Stainless Steel (02-3456-455)
- Hampton Eye Bolts