Shop All Eye Bolts
Hampton
Eye Bolt Steel, Zinc Plated
Mfr # 02-3456-252
Zoro # G905312656
Sold in multiples of 10 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Overall Length 5 in
- Includes Nut Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 5 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Includes Nut | Yes |
Description
Eye Bolts are designed to attach rope or cable to
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 50 PK (U07040.037.0062)
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 50 PK (N04360.025.0200)
- ZORO SELECT Fully Threaded Rod, 1/2"-6, 6 ft, Steel, Plain Finish (533700G)
- X1 TOOLS 5/32 x 2-1/2 Cotter Pin Clip 20 Pins by X1 Tools (X1E-CON-PIN-COT-1500x20)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3463-237)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3463-257)
- HAMPTON 02-3457-773 Bolt Eye Closed with Hex Nut 0.375 x 3 in., 10PK (HA4158)
- HAMPTON Hampton 02-3456-234 Bolt Eye Closed with Hex Nut 0.187 x 2.5 in. - pack of 10 (58292)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3457-773)
- HAMPTON Eye Bolt 1/4", Stainless Steel (02-3463-401)
- KEN FORGING Eye Bolt With Shoulder, M8-1.25, 16 mm Shank, 25 mm ID, Steel (M8-A)
- Hampton Eye Bolts