Shop All Eye Bolts
Hampton
Eye Bolt Steel, Zinc Plated
Mfr # 02-3456-248
Zoro # G905312663
product price: $1.15
/ea
Sold in multiples of 10 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Overall Length 3-1/4 in
- Includes Nut Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 3-1/4 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Includes Nut | Yes |
Description
Eye Bolts are designed to attach rope or cable to
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toggle Bolt, 3" L, Steel, 90 lbs Tension Strength, 50 PK (U63265.025.0300)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Nylon, 1 in L, 5 PK (362511100)
- DISCO Class 10.9, M6-1.00 Flange Bolt, Bright Zinc Plated 16 mm L (3204PK)
- KIPP Hex Nut, M16-1.50, Steel, Class 4, Black oxide, 8 mm Ht (K0700.2163)
- HAMPTON Eye Bolt 1/4", Steel, Zinc Plated (02-3463-233)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3456-256)
- HAMPTON Eye Bolt 1/4", Steel, Zinc Plated (02-3456-238)
- HAMPTON Eye Bolt 10 PK (02-3456-240)
- HAMPTON Eye Bolt 1/2", Steel, Zinc Plated (02-3456-266)
- HAMPTON 5/16 in. X 5 in. L Stainless Stainless Steel Eyebolt Nut Included (02-3456-447)
- ZORO SELECT Machinery Eye Bolt Without Shoulder, 5/16"-18, 1-1/8 in Shank, 7/8 in ID, 316 Stainless Steel (14210 6)
- Hampton Eye Bolts