Shop All Eye Bolts
Hampton
Eye Bolt Stainless Steel, 5 PK
Mfr # 02-3463-405
Zoro # G706886011
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Overall Length 4 in
- Eyebolt Type Eye Bolt Lag
- Type Eye Bolt Lag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 4 in |
Shank Diameter | 3/8 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Eyebolt Type | Eye Bolt Lag |
Type | Eye Bolt Lag |
Description
Bolt Eye Lag 1/4"X5" Ss, 5PK, 5PK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54751)
- CUB CADET Screw Shoulder (93804033)
- ZORO SELECT Class 10.9, M27-3.00 Hex Head Cap Screw, Black Oxide Steel, 160 mm L, 5 PK (M04100.270.0160)
- CROSSROAD DISTRIBUTOR SOURCE Helical Insert Repair Kit, Helical Inserts, M4-0.70, Steel (3520-4.00K)
- HAMPTON Eye Bolt 7/16", Steel, Zinc Plated (02-3463-261)
- HAMPTON 1/4 in. X 5 in. L Stainless Stainless Steel Lag Thread Eyebolt (02-3463-403)
- HAMPTON 3/8 in. D X 2-7/8 in. L Polished Stainless Steel Screw Eye 250 lb. cap. (02-3468-807)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3456-252)
- HAMPTON Eye Bolt 3/8", Stainless Steel (02-3463-409)
- HAMPTON 1/4 in. X 2-5/8 in. L Stainless Stainless Steel Eyebolt Nut Included (02-3456-437)
- NATIONAL 1/4 In. x 4 In. Zinc J Bolt (N232892)
- Hampton Eye Bolts