Shop All Eye Bolts
Hampton
Eye Bolt 3/8", Steel, Zinc Plated
Mfr # 02-3463-267
Zoro # G205313650
product price: $1.85
/ea
Sold in multiples of 10 for $18.50
$18.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"
- Material Steel
- Finish Zinc Plated
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 3/8" |
Overall Length | 8 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Eyebolt Type | Eye Bolt Lag |
Type | Eye Bolt Lag |
Description
Lag eye bolts screw directly into surfaces or post
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/16"-24 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in L, 50 PK (U51007.031.0125)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 25 PK (U04104.031.0500)
- IRWIN Blind Rivet, Countersunk Head, 0.125 in Dia., 0.328 in L, Stainless Steel Body, 1000 PK (PTTK403)
- ARROW FASTENER 1000PK 1 23GA Pin Nail (23G25-1K)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3456-264)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3456-246)
- HAMPTON 5/16 in. X 3-1/4 in. L Stainless Stainless Steel Eyebolt Nut Included (02-3456-443)
- HAMPTON Eye Bolt 1/4", Steel, Zinc Plated (02-3463-233)
- HAMPTON Eye Bolt 1/2", Stainless Steel (02-3456-457)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3456-252)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 30 PK (X1E-CON-SCR-EYE-1030x30)
- Hampton Eye Bolts