Shop All Eye Bolts
Hampton
Eye Bolt 3/8", Stainless Steel
Mfr # 02-3456-455
Zoro # G905312625
product price: $4.19
/ea
Sold in multiples of 5 for $20.95
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"
- Material Stainless Steel
- Overall Length 8 in
- Includes Nut Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 3/8" |
Overall Length | 8 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Includes Nut | Yes |
Description
Eye Bolts are designed to attach rope or cable to
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lock Nut, 1/2"-20, Nylon, Zinc Plated, 0.464 in Ht, 800 PK (51NST)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Zinc Plated (K2025-ZN)
- ZORO SELECT Not Graded, 1-1/4"-7 Hex Head Cap Screw, Plain Stainless Steel, 6 in L (U55000.125.0600)
- J.W. WINCO GN834-58-3/8X16-E-MT Wing Nut Stainless (834-58-3/8X16-E-MT)
- HAMPTON 3/8 in. D X 2-7/8 in. L Polished Stainless Steel Screw Eye 250 lb. cap. (02-3468-807)
- HAMPTON Eye Bolt 5/16", Stainless Steel (02-3456-445)
- HAMPTON Eye Bolt 1/4", Stainless Steel (02-3456-439)
- HAMPTON 1/4 in. X 5 in. L Stainless Stainless Steel Lag Thread Eyebolt (02-3463-403)
- HAMPTON 3/8 in. X 8 in. L Stainless Stainless Steel Lag Thread Eyebolt (02-3463-411)
- HAMPTON Eye Bolt 5/16", Steel, Zinc Plated (02-3456-254)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 4 in Shank, 1 in ID, Steel, Plain (K2023-4)
- Hampton Eye Bolts