Shop All Eye Bolts
Hampton
Eye Bolt 1/4", Steel, Zinc Plated
Mfr # 02-3456-236
Zoro # G105312647
Sold in multiples of 10 for $8.80
$8.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"
- Material Steel
- Finish Zinc Plated
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | 1/4" |
Overall Length | 2 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Includes Nut | Yes |
Description
Eye Bolts are designed to attach rope or cable to
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, 1/2"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-1/2x1.5D)
- MORTON Flange Nut, 7/8"-9, Carbon Steel, Black Oxide, 1-7/16 in Hex Wd (CN-50)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L, 50 PK (M04114.120.0030)
- MIDWEST FASTENER M4-0.70 x 30 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (55056)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3463-257)
- HAMPTON Eye Bolt 10 PK (02-3456-240)
- HAMPTON Eye Bolt 1/2", Steel, Zinc Plated (02-3456-266)
- HAMPTON 02-3456-266 Bolt Eye Closed with Hex Nut 0.50 x 6 in. 5PK (79452)
- HAMPTON Eye Bolt 1/4", Steel, Zinc Plated (02-3456-240)
- HAMPTON Eye Bolt 1/4", Stainless Steel (02-3456-439)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/4"-10, 4 in Shank, 1-1/2 in ID, Steel, Hot Dipped Galvanized (N2008-4)
- Hampton Eye Bolts