Shop All Eye Bolts
Hampton
Eye Bolt 1/4", Stainless Steel
Mfr # 02-3456-439
Zoro # G205312653
Sold in multiples of 10 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"
- Material Stainless Steel
- Overall Length 3 in
- Includes Nut Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | 1/4" |
Overall Length | 3 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Includes Nut | Yes |
Description
Eye Bolts are designed to attach rope or cable to
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA NutSetter, 5/16"-18 Thread to 2-9/16", S2 Modified Steel, Gunmetal Grey Finish (165HB516)
- ZORO SELECT Grade 8, 5/16"-24 Hex Head Cap Screw, Black Oxide Steel, 5/8 in L, 100 PK (N04160.031.0062)
- TIE DOWN ENGINEERING Tie Down 59120 J Rod Concrete Anchor - 12", Pack of 24 (59120)
- KEN FORGING Oval Eye Nut, 1/2"-13 Thread Size, 5/8 in Thread Lg, Steel, Black Oxide (EN-5)
- HAMPTON Eye Bolt 7/16", Steel, Zinc Plated (02-3463-261)
- HAMPTON Eye Bolt 5/16", Steel, Zinc Plated (02-3463-255)
- HAMPTON Eye Bolt 1/4", Steel, Zinc Plated (02-3456-236)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3463-259)
- HAMPTON Eye Bolt 3/16", Steel, Zinc Plated, 50 PK (02-3468-535)
- HAMPTON 5/16 in. X 5 in. L Stainless Stainless Steel Eyebolt Nut Included (02-3456-447)
- HAMPTON Eye Bolt 3/8", Stainless Steel (02-3463-409)
- Hampton Eye Bolts