Shop All Eye Bolts
Hampton
Eye Bolt 1/2", Stainless Steel
Mfr # 02-3456-457
Zoro # G105312661
product price: $8.29
/ea
Sold in multiples of 5 for $41.45
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"
- Material Stainless Steel
- Overall Length 6 in
- Includes Nut Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1/2" |
Overall Length | 6 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Includes Nut | Yes |
Description
Eye Bolts are designed to attach rope or cable to
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 50 PK (M07000.080.0090)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 53/64 in L, Stainless Steel Body, 250 PK (U34181.018.0610)
- ZORO SELECT Dowel Pin, SS, 5/16 D x 2 In L, PK25 (MS16555-657)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Brass Plain Finish, 5 PK (Z9097BR)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3456-252)
- HAMPTON Eye Bolt 1/4", Stainless Steel (02-3463-401)
- HAMPTON Eye Bolt 5/16", Steel, Zinc Plated (02-3457-772)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3456-272)
- HAMPTON 1/4 in. X 2-5/8 in. L Stainless Stainless Steel Eyebolt Nut Included (02-3456-437)
- HAMPTON Eye Bolt 1/4", Stainless Steel (02-3456-439)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, Steel, Zinc Plated (K2003-ZN)
- Hampton Eye Bolts