Shop All Eye Bolts
Hampton
Eye Bolt 10 PK
Mfr # 02-3463-233
Zoro # G506886006
product price: $10.35
/pk 10, $1.04/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 3-3/4 in
- Eyebolt Type Eye Bolt Lag
- Type Eye Bolt Lag
- Eye Outside Diameter 1-3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 3-3/4 in |
Eye Outside Diameter | 1-3/16 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Eyebolt Type | Eye Bolt Lag |
Type | Eye Bolt Lag |
Description
Lag Eye Bolt 1/4"X3", 10PK, 10PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 5/8 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (05173)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 3 ft, Steel, Grade 2, Zinc Plated Finish (2333)
- ZORO SELECT M4-0.70 x 35 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.040.0035)
- ROTOR CLIP External Self-Locking Push-On Retaining Ring, Steel Black Phosphate Finish, 0.984 in Shaft Dia (LC-098)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3456-262)
- HAMPTON 3/8 in. X 5 in. L Stainless Stainless Steel Eyebolt Nut Included (02-3456-451)
- HAMPTON Eye Bolt 5/16", Steel, Zinc Plated (02-3463-255)
- HAMPTON Eye Bolt 1/4", Stainless Steel (02-3463-401)
- HAMPTON Eye Bolt 1/4", Steel, Zinc Plated (02-3456-238)
- HAMPTON 3/8 in. X 6 in. L Stainless Stainless Steel Eyebolt Nut Included (02-3456-453)
- NATIONAL HARDWARE SCREW EYE SS #4 2-3/16"" (N220-467)
- Hampton Eye Bolts