Shop All Ceiling Fan Wall and Remote Controls
Hampton Bay
White Wall Ceiling Fan Control
Mfr # 68190
Zoro # G409995119
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hampton Bay
- MFR # 68190
- Zoro # G409995119
- UPC # 76335268378
- Country of Origin United States
- Category Ceiling Fan Wall and Remote Controls
Description
The Hampton Bay Universal ceiling fan wireless wall control adds exceptional functionality to your ceiling fan. The wall control is able to control the speed of your fan as well as control the lights of the ceiling fan with On, Off and dimming options. This ceiling fan wall control is easy to install and is compatible with LED, CFL and incandescent light bulbs. The wall control includes a walk away time delay feature that allows you to turn the light off but still have light as you leave the room. This wall control also includes a Comfort Breeze setting which randomly alternates fan speed to create an organic breeze effect. The universal design is compatible with most major ceiling fan brands including Hampton Bay, Home Decorators Collection, Hunter and many more.3-speed fan controlLight on/off/dimming controlWalk away time delayComfort breeze settingFan and light timer with 2, 4 and 8 hours optionUniversal design is compatible with most major ceiling fan brands including Hampton Bay, Home Decorators Collection, Hunter and many moreEasy set upCompatible with LED, CFL and incandescent light bulbsCompatible with most downrod style fans, not recommended for use with hugger style fansIncludes wall control, face plate, canopy receiver and necessary hardwareCompatible with most downrod style fans, not recommended for use with hugger style fans
SpecificationDimmable: YesDimmer and Fan Control Type: DigitalDimmer or Fan Control: Dimmer and Fan ControlFan Control Type: Digital, DimmerNumber of Speeds: 3On/Off Switch: YesWattage: 190 wattsWired or Wireless: Wireless
DimensionsDepth: 0.78Height: 4.49Width: 2.76
SpecificationDimmable: YesDimmer and Fan Control Type: DigitalDimmer or Fan Control: Dimmer and Fan ControlFan Control Type: Digital, DimmerNumber of Speeds: 3On/Off Switch: YesWattage: 190 wattsWired or Wireless: Wireless
DimensionsDepth: 0.78Height: 4.49Width: 2.76
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Actuator, 24V Prop Act 75N. 1/2"Stroke (VA-4233-GGA-2)
- ARMSTRONG INTERNATIONAL Steam Separator, 2 In, 300 psi (DS-1-200)
- HONEYWELL Vu843A1004 24V, 60 Hz, 6 (VU843A1004)
- BOILERSOURCE Ceramic Fiber Tape, Plain, 1/16 in Thick, 2 in Width, 100 ft Length (CTP-001-032)
- HAMPTON BAY Universal 3-Speed Ceiling Fan Remote Control (37131)
- FLEX-A-LITE Flexalite 232 12 in. Flex-Wave Electric Fans (F21-232)
- ILIVING Solid State 120-Volt, 8 Amp Variable Adjustable Precision Fan Speed Controller (ILG8SFSC)
- BROAN-NUTONE Broan-Nutone BP20 Bath Fan Grille (850396)
- LUTRON 5A Vari Rot Fan Control (FS-5FH-DK)
- CRAFTMADE IDC2 6-Speed Wall Control Up-light Down-light and Reverse functions (IDC2-wall)
- LEADING EDGE Noiseless Motor Speed Control, 120V, 5A (12005N)
- Hampton Bay Ceiling Fan Wall and Remote Controls