Shop All Vanity Lights
Hampton Bay
Tavish 4-Light Brushed Nickel Vanity Light with Frosted Shades
Mfr # HB2077-35
Zoro # G010040802
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hampton Bay
- MFR # HB2077-35
- Zoro # G010040802
- UPC # 46335947481
- Country of Origin United States
- Category Vanity Lights
Description
This energy-efficient Hampton Bay vanity light emits bright task lighting and can accommodate incandescent of CFL bulbs. Finished in a modern brushed nickel to offer art deco style, this light fixture features beautiful frosted glass shades that cast a warm glow in your space. Enhance your bathroom or power room with this easy-to-install lighting, which can be used as an up light or downlight. It uses four 100-Watt bulbs, which are not included.Brushed nickel finish and art deco design complement many styles of decorFrosted shades provide warm and bright illuminationCan be installed as an up light or downlight4-lights can accommodate either incandescent or CFL energy saving lamps not includedRated for damp locationsDimmable1-year warranty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM CC, 0-10V, 40W, Univ, 700mA, 18-58VDC (T1M1UNV0700-40C)
- GE LAMPS LED Tube, 1800 lm, 14.0W, 4000K Color Temp. (LED14BDT8/G4/840)
- MILWAUKEE TOOL Black Yes 500 lm lm (2011R)
- ILB GOLD Decorative LED Lights, Replacement For Feit Electric, Bpat19/LED (BPAT19/LED)
- LALIA HOME Three Light Metal and Opaque White Glass Shade Vanity Uplight Downlight Wall Mounted Fixture, Black (LHV-1004-BK)
- AFX Cass Vanity LED 24W 2400Lm 120V (CSSV2404L30D1SN)
- LALIA HOME Three Light Metal and Opaque White Glass Shade Vanity Wall Mounted Fixture, Antique Brass (LHV-1004-AB)
- LALIA HOME Three Light Metal, Opaque White Glass Shade Vanity Wall Mounted Fixture, Rectangle Backplate, Chrome (LHV-1006-CH)
- ELK HOME Pittman 12'' Wide 2-Light Vanity Light, Sienna Bronze (190022719)
- PROGRESS LIGHTING Alexa Two-Light Flush Mount, Nickel (P3620-09)
- LALIA HOME Three Light Metal and Alabaster White Glass Shade Vanity Wall Mounted Fixture, Brushed Nickel (LHV-1007-BN)
- Hampton Bay Vanity Lights