Shop All Ceiling Fans
Hampton Bay
Rothley II 52 in. LED Matte Black Ceiling Fan with Light Kit
Mfr # 37851
Zoro # G409518578
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hampton Bay
- MFR # 37851
- Zoro # G409518578
- UPC # 82392378516
- Country of Origin United States
- Category Ceiling Fans
Description
Add a touch of traditional elegance to your indoor living space with the Hampton Bay 52 in. Rothley II ceiling fan. The matte black Rothley II ceiling fan has a powerful 3-speed reversible motor designed to operate quietly while producing a significant amount of airflow. The 5 reversible Quick Install blades are finished in seasoned wood or espresso to blend with your decor. The frosted white shatter resistant plastic bowl light kit uses two 9.5-Watt LED bulbs which are included in the package.QuickFit features - installs 25% faster compared to traditional fansQuick install blades - no screws necessaryAccu-arm blade arms for precise installationSlide-on mounting bracketFrosted white shatter resistant plastic shade3-speed motor creates strong air circulation4.5 in. downrod includedDual-mount installation standard or angled mountIndoor use, large rooms. Energy efficient
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Capac 240 Mfd 125V Round W/Bkt (117U5023)
- DAYTON Line Volt Mechanical Tstat, Close on Rise, SPST, 24 to 600VAC (2NNT2)
- AAF FLANDERS 20x25x2 PrePleat Filter (80055.022025)
- AMANA Standard Grille, 6.5 in H x 42.40 in W x 1.61 in D, For Use With Amana PTC and PTH, Metal (SGK01B)
- HAMPTON BAY Industrial 60 in. White Indoor Ceiling Fan with Wall Control (37860)
- HAMPTON BAY 52 in. ENERGY STAR LED Bronze Ceiling Fan with Light Kit (37531)
- HAMPTON BAY Hawkins 44 in. LED Brushed Nickel Ceiling Fan with Light Kit (YG204CI-BN)
- HAMPTON BAY Mena 54 in. White Color Changing Integrated LED Matte White Ceiling Fan with Light and Remote (97918)
- HAMPTON BAY Glendale 52 in. Indoor Brushed Nickel Ceiling Fan with Light Kit (AG524I-BN)
- PROMINENCE HOME Calico, 52 in. Ceiling Fan with Light & Remote Control, Bronze (80036-40)
- HUNTER Hunter Haskell 42 in. White LED Indoor Ceiling Fan (52138)
- Hampton Bay Ceiling Fans & Accessories