Shop All Ceiling Fans
Hampton Bay
Rothley II 52 in. LED Brushed Nickel Ceiling Fan with Light Kit
Mfr # 37850
Zoro # G909995107
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hampton Bay
- MFR # 37850
- Zoro # G909995107
- UPC # 82392378509
- Country of Origin United States
- Category Ceiling Fans
Description
Add a touch of traditional elegance to your indoor living space with the Hampton Bay 52 in. Rothley II ceiling fan. The brushed nickel Rothley II ceiling fan has a powerful 3-speed reversible motor designed to operate quietly while producing a significant amount of airflow. The 5 reversible Quick Install blades are finished in gray wash or espresso to blend with your decor. The frosted white shatter resistant plastic bowl light kit uses two 9.5-Watt LED bulbs which are included in the package.5-reversible blades in gray wash/espresso finishQuickFit features - installs 25% faster compared to traditional fansQuick install blades - no screws necessaryAccu-arm blade arms for precise installationSlide-on mounting bracketFrosted white shatter resistant plastic shade3-speed motor creates strong air circulation4.5 in. downrod includedDual-mount installation standard or angled mountIndoor use, large roomsLifetime motor warrantyEnergy efficient
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Commercial Ceiling Fan, 1 Phase, 120V AC (56201CLS)
- REVCOR Propeller, 22 In Dia, 20 Deg Pitch (OA2203-20 L)
- TJERNLUND PRODUCTS 220 cfm Crawl Space Fan, Plug-in (CS2)
- AIR HANDLER Microfiber HEPA Flt, 12x24x12" (6B618)
- HAMPTON BAY Glendale 52 in. Indoor Brushed Nickel Ceiling Fan with Light Kit (AG524I-BN)
- HAMPTON BAY Rothley II 52 in. LED Matte Black Ceiling Fan with Light Kit (37851)
- HAMPTON BAY Mena 54 in. White Color Changing Integrated LED Matte White Ceiling Fan with Light and Remote (97918)
- HAMPTON BAY Hawkins 44 in. LED Brushed Nickel Ceiling Fan with Light Kit (YG204CI-BN)
- HAMPTON BAY 52 in. ENERGY STAR LED Bronze Ceiling Fan with Light Kit (37531)
- HAMPTON BAY Industrial 60 in. White Indoor Ceiling Fan with Wall Control (37860)
- HOME DECORATORS COLLECTION Windward 44 in. LED Brushed Nickel Ceiling Fan with Light Kit (37565)
- Hampton Bay Ceiling Fans