Shop All Ceiling Fans
Hampton Bay
Rockport 52 in. LED Indoor Brushed Nickel Ceiling Fan with Light Kit
Mfr # 37750
Zoro # G409995102
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hampton Bay
- MFR # 37750
- Zoro # G409995102
- UPC # 76335256085
- Country of Origin United States
- Category Ceiling Fans
Description
Traditional styling and a quiet motor make the Hampton Bay Rockport ceiling fan a great way to add comfort and style to any room. Installation is quick and easy, with a slide-on mounting bracket, Quick Install blades and the ability to mount on flat or angled ceilings. There is a 3-light kit with 9-Watt LED bulbs for energy efficiency. It is compatible with extension down rods for high ceilings.Indoor/outdoor: indoorMounting options: angled or downrodFixture color/finish: brushed nickelLight type: shadesGlass style: frostedBlade color: matte black/dark English walnutNumber of blades: 5Reversible 2-sided blades: yesQuick installBulb type included: three 9.5-Watt A19 2700K non-dimmable LEDAirflow CFM: 4386Reverse airflow: yesMotor speed RPM: 165Dual fan heads: noPull chain: yesRemote control: noFeatures: quick install, reversible blades, reversible motorIncluded: angle mount hardware, cap/plug, downrod, hardware, light kitDamp/wet rating: dryDownrod length: 4.5 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIL MCLAIN 383500045 Kit-R Ign Elctr (383500045)
- WARRICK CONTROLS Level Control Da 120V 14 Sec Delay (16C1A01414)
- FJC Manual Coupler, 14mm x 1.5 R134A (6002)
- TEMPCO Swaged Cartridge Heater, 212W/sq. In. (HDC00038)
- HAMPTON BAY Glendale 52 in. Indoor Brushed Nickel Ceiling Fan with Light Kit (AG524I-BN)
- HAMPTON BAY Mena 54 in. White Color Changing Integrated LED Matte White Ceiling Fan with Light and Remote (97918)
- HAMPTON BAY Industrial 60 in. White Indoor Ceiling Fan with Wall Control (37860)
- HAMPTON BAY Rothley II 52 in. LED Matte Black Ceiling Fan with Light Kit (37851)
- HAMPTON BAY 52 in. ENERGY STAR LED Bronze Ceiling Fan with Light Kit (37531)
- HAMPTON BAY Hawkins 44 in. LED Brushed Nickel Ceiling Fan with Light Kit (YG204CI-BN)
- PROGRESS LIGHTING Fan Light Kit, Three-Light (P2600-09WB)
- Hampton Bay Ceiling Fans & Accessories