Shop All Ceiling Fans
Hampton Bay
Leroy 42 in. LED Brushed Nickel Ceiling Fan with Light
Mfr # 37810
Zoro # G709995147
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hampton Bay
- MFR # 37810
- Zoro # G709995147
- UPC # 82392378103
- Country of Origin United States
- Category Ceiling Fans
Description
The 42 in. Leroy ceiling fan by Hampton Bay is the perfect solution for small rooms with low ceilings. This hugger style fan delivers quiet performance in a compact package. With 5 reversible blades, matching your existing indoor decor is easy. The fan features a 3-speed reversible motor conveniently controlled with the included pull chains. The light kit features a shatter resistant frosted white plastic shade that mimics frosted glass and uses one 8.5-watt LED bulb included.Brushed nickel finish5 reversible blades in matte black and vintage pewter oak finishLight kit uses one 8.5-Watt medium base LED bulbFrosted white shatter resistant plastic shadePerfect for rooms with low ceilingsDesigned for use in small rooms less than 10 ft. x 10 ft.Quiet, 3-speed reversible motor for year-round comfortAccuArm blade arms for easy installationApproved for indoor use onlyLifetime motor warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Network Sensor, No Display, White, Logo (NSB8BHN140-0)
- MONESSEN Monessen FS338 Firestop for Straight Up Flue System (FS338)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-4332-1004)
- DAYTON Louver, Intake, 24-36 In, Aluminum (4F955)
- HAMPTON BAY Mena 54 in. White Color Changing Integrated LED Matte White Ceiling Fan with Light and Remote (97918)
- HAMPTON BAY Rothley II 52 in. LED Matte Black Ceiling Fan with Light Kit (37851)
- HAMPTON BAY Hawkins 44 in. LED Brushed Nickel Ceiling Fan with Light Kit (YG204CI-BN)
- HAMPTON BAY Glendale 52 in. Indoor Brushed Nickel Ceiling Fan with Light Kit (AG524I-BN)
- HAMPTON BAY 52 in. ENERGY STAR LED Bronze Ceiling Fan with Light Kit (37531)
- HAMPTON BAY Industrial 60 in. White Indoor Ceiling Fan with Wall Control (37860)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (59262)
- Hampton Bay Ceiling Fans & Accessories