Shop All Ceiling Fans
Hampton Bay
Holly Springs 52 in. LED Indoor Brushed Nickel Ceiling Fan with Light Kit
Mfr # 37269
Zoro # G709995109
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hampton Bay
- MFR # 37269
- Zoro # G709995109
- UPC # 76335256054
- Country of Origin United States
- Category Ceiling Fans
Description
The Hampton Bay 52 in. Holly Springs ceiling fan is designed to provide ample airflow while complementing many indoor decor trends. The Holly Springs features Quick fit technology like a slide-on mounting bracket, Quick Install blades, and AccuArm blade arms to make installation quick and easy. The light kit includes 3 LED bulbs which last longer and use less energy than CFL or incandescent bulbs. This fan can be installed with or without the light kit.Indoor/outdoor: indoorMounting options: angled or downrodFixture color/finish: brushed nickelLight type: bowlBlade color: dark espresso/weathered walnutNumber of blades: 5Reversible 2-sided blades: yesQuick installBulb type included: three 9-Watt A19 2700K non-dimmable LEDAirflow CFM: 4356Reverse airflow: yesMotor speed RPM: 165Dual fan heads: noPull chain: yesRemote control: noFeatures: reversible motorIncluded: angle mount hardware, downrod, light kitDamp/wet rating: dryDownrod length: 4.5 in.Assembled depth: 18.4 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEZE FREE Thermostat Heat Pipe (EH-38)
- DAYTON HIGH PERFORMANCE ADJUSTABLE LOUVER (805TV5)
- MARADYNE Hydronic Heater, 12V, 2-Speed, 177 CFM (HF-200012-M)
- AIR HANDLER 20x24x4 Synthetic Pleated Air Filter, MERV 7 (5C437)
- HAMPTON BAY Rothley II 52 in. LED Matte Black Ceiling Fan with Light Kit (37851)
- HAMPTON BAY 52 in. ENERGY STAR LED Bronze Ceiling Fan with Light Kit (37531)
- HAMPTON BAY Hawkins 44 in. LED Brushed Nickel Ceiling Fan with Light Kit (YG204CI-BN)
- HAMPTON BAY Mena 54 in. White Color Changing Integrated LED Matte White Ceiling Fan with Light and Remote (97918)
- HAMPTON BAY Glendale 52 in. Indoor Brushed Nickel Ceiling Fan with Light Kit (AG524I-BN)
- HAMPTON BAY Industrial 60 in. White Indoor Ceiling Fan with Wall Control (37860)
- HUNTER Hunter Fan 27182 3 Speed Fan and Light Dual Slide Control (666925)
- Hampton Bay Ceiling Fans