Shop All Ceiling Fans
Hampton Bay
Glendale 52 in. Indoor Oil Rubbed Bronze Ceiling Fan with Light Kit
Mfr # AG524I-ORB
Zoro # G709832824
original price:
$221.99
9% off
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hampton Bay
- MFR # AG524I-ORB
- Zoro # G709832824
- UPC # 76335256320
- Country of Origin United States
- Category Ceiling Fans
Description
The Glendale Oil Rubbed Bronze Ceiling Fan features an oil-rubbed bronze finish and 5 reversible dark teak/walnut blades for a handsome transitional look that complements a variety of home decor. The fan offers 3-speed reversible control so you can easily control the speed and airflow, and the multi-capacitor provides quiet operation. The 3-light kit comes with light amber glass and uses 3 LED bulbs included.5-reversible blades, 1-side is dark teak, the other is walnut3-light kit with amber glass provides ample lightingUses three 9.5-Watt medium base LED bulbs, includedTri-mount installation standard, flush or sloped4.5 in. down rod with 3/4 in. DiaFan height with included down rod: 18.90 in.Indoor use onlyLarge room up to 20 ft. x 20 ft.Energy efficient. This product can expose you to chemicals including supplier fill in one of chemical name, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Deluxe Oscillating Wall Mount Fan, 24 Diameter, 1/2HP, 8,650CFM (258321)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x18"x1" (274-160-180)
- GLOBAL INDUSTRIAL Window Air Conditioner, 24000 BTU, 208/230V, Energy Star, Wi-Fi Enabled (293135)
- REVCOR Propeller, Dia 22 In, 28 Deg Pitch (XW2203-28 L)
- HAMPTON BAY Hawkins 44 in. LED Brushed Nickel Ceiling Fan with Light Kit (YG204CI-BN)
- HAMPTON BAY 52 in. ENERGY STAR LED Bronze Ceiling Fan with Light Kit (37531)
- HAMPTON BAY Rothley II 52 in. LED Matte Black Ceiling Fan with Light Kit (37851)
- HAMPTON BAY Industrial 60 in. White Indoor Ceiling Fan with Wall Control (37860)
- HAMPTON BAY Glendale 52 in. Indoor Brushed Nickel Ceiling Fan with Light Kit (AG524I-BN)
- HOME DECORATORS COLLECTION Windward 52 in. LED Brushed Nickel Ceiling Fan with Light Kit (37663)
- MAKITA Fan 7-1/8", 18V LXT (DCF102Z)
- Hampton Bay Ceiling Fans & Accessories