Shop All Molding and Trim
Hampton Bay
91.5 x 2 x 2 in. Crown Molding in Satin White
Mfr # KAMC5-SW
Zoro # G009915258
Free Shipping & Returns
$98.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hampton Bay
- MFR # KAMC5-SW
- Zoro # G009915258
- UPC # 94803043296
- Country of Origin United States
- Category Molding and Trim
Description
With all the quality construction features you would expect from much more expensive cabinets, Hampton Bay Kitchens provides exceptional value for your beautiful new kitchen. Selected finishes are available in your local store as shown. Or, you can have cabinets in today's popular finishes delivered right to your home shipping in 1 day. Hampton Bay cabinetry, designed with classic shaker panel doors, is the perfect solution for budget-savvy consumers who demand quality, craftsmanship and style.Adds a rich, decorative look to your entire kitchenFinish matches adjacent cabinetsWide array of cabinet choices and lets you customize your kitchen for the way you liveAccessories let you personalize your dream kitchenAccessory does not come with installation hardware. This product can expose you to chemicals including wood dust, which are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN115-KG-6-SW Cam Latch (115-KG-6-SW)
- NATIONAL HARDWARE Hinge S-H/Strp Zinc Pltd 12In (N129-767)
- HETTICH Hettich HT9046483 Metal Flap Hinge with 35 mm Cup; Nickel (HT9046483)
- ZORO SELECT Cabinet Knob, Round Shape, Zinc (45-354ORBZ)
- M-D 013 in H X 48 in L Prefinished Black Vinyl Wall Base (75218)
- ACROVYN Vertical Joint Trim, Driftwood (WC40VT262N)
- EKENA MILLWORK 2 1/4"H x 7/8"P x 94 1/2"L Emery Chair Rail (CHA02X01EM)
- EKENA MILLWORK 1 5/8"H x 1/2"P x 94 1/2"L Ashford Smooth Panel Moulding (PML01X00AS)
- INTEPLAST GROUP 100 Cove Moulding, 8 ft L, 1116 in W, Polystyrene, Crystal White (91000800032)
- EKENA MILLWORK 69" Bottom Width x 77 3/4" Top Width x 7 7/8"H x 1 1/4"P Classic Crosshead (CRH08X69ST)
- EKENA MILLWORK 6 3/4"H x 6 7/8"P x 9 5/8"F x 94 1/2"L, (19 1/4" Repeat), Floral Swag Crown Moulding (MLD06X06X09FL)
- Hampton Bay Molding and Trim