Shop All Ceiling Fans
Hampton Bay
52 in. ENERGY STAR LED Matte White Ceiling Fan with Light Kit
Mfr # 37532
Zoro # G109990827
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hampton Bay
- MFR # 37532
- Zoro # G109990827
- UPC # 82392375324
- Country of Origin United States
- Category Ceiling Fans
Description
Classic traditional style meets enhanced performance in this 52 in. ceiling fan. With a powerfully quiet reversible DC motor and LED bulbs, this fan is Energy Star rated to provide increased energy savings year round. Installation is a breeze with QuickFit installation features like a slide-on mounting bracket and QuickInstall blades that snap into place without the need for standard blade screws. The light kit uses two 9.5-watt LED bulbs included to provide ample illumination.Powerful DC motorENERGY STAR ratedQuickInstall blades for easy installationSlide-on mounting bracketQuickFit installation - installs 25% quicker than standard fansMatte white finish with 5 reversible blades in matte white and timber gray finishesFrosted white shatter resistant plastic light bowlEasy pull chain operation3-speed reversible motor for year round energy savingsTwo 9.5-Watt LED bulbs includedDual-mount installation standard flat ceiling, high or angled ceilingCompatible with 0.75 in. in diameter extension downrods sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02036)
- DAYTON Propeller, Dia 10 In, Bore Dia 5/16 In (2MXY2)
- DAYTON Air Circulator 24" Non-Oscillating, 115/230VAC, 7100 CFM (4VAC7)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 120V AC, 1500 W (SCOSY15120W)
- HAMPTON BAY 52 in. ENERGY STAR LED Bronze Ceiling Fan with Light Kit (37531)
- HAMPTON BAY Rothley II 52 in. LED Matte Black Ceiling Fan with Light Kit (37851)
- HAMPTON BAY Mena 54 in. White Color Changing Integrated LED Matte White Ceiling Fan with Light and Remote (97918)
- HAMPTON BAY Glendale 52 in. Indoor Brushed Nickel Ceiling Fan with Light Kit (AG524I-BN)
- HAMPTON BAY Hawkins 44 in. LED Brushed Nickel Ceiling Fan with Light Kit (YG204CI-BN)
- HAMPTON BAY Industrial 60 in. White Indoor Ceiling Fan with Wall Control (37860)
- VAXCEL INTERNATIONAL Yellowstone 56In. Ceiling Fan (FN56305BBZ)
- Hampton Bay Ceiling Fans & Accessories