Hampton Bay

11in. 1-Light Round LED Flush Mount Light Porch 830 Lm. 3 Color Temp Changes Wet Rated


product price: $149.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Hampton Bay's 11 in. Black Round LED Indoor Outdoor Flush Mount Ceiling Light is a beautiful fixture, but is also durable, ensures safety and security, enhances outside decor and provides for a pleasant casual environment. You choose between 3 color temperatures of light output: Warm White, Soft White or Bright White, you can adjust light output any time. Emits 830 Lumens of brightness using only 12.5-Watts of electricity. It is lightweight, easy to install and maintenance free with no bulbs to replace. While enjoying a sunset, chatting with friends or waiting for your daughter to arrive home from a date, this round fixture provides plenty of comfort, safety and curb appeal.Indoor Outdoor durable ceiling lightChoose between 3 color temperatures of light output: 2700K Warm White, 3000K Soft White or 4000K Bright WhiteLight output toggle switch is located inside the lens830 Lumens of brightness using 12.5-Watts of energyNon-DimmableReplaces hot and harmful 60-Watt incandescent bulbMulti-volt 120-277V - ENERGY STAR ratedWet rated for exterior applicationsOperates reliably in cold start applications down to -4°FMaintenance free with no bulbs to replaceLasts 50,000 hours of continuous use5 year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.