Shop All Eye Bolts
Hampton
5/16 in. X 3-1/4 in. L Stainless Stainless Steel Eyebolt Nut Included
Mfr # 02-3456-443
Zoro # G505312650
original price:
$2.99
10% off
new price: $2.69
/ea
Sold in multiples of 5 for $13.45
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Overall Length 3-1/4 in
- Includes Nut Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 3-1/4 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Includes Nut | Yes |
Description
Eye Bolts are designed to attach rope or cable to
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 12 ft, Steel, Grade B7, Black Oxide Finish (U22180.037.9999)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07000.025.0037)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, #10-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (A3591-3CN380)
- MIDWEST FASTENER Hex Nut, 9/16"-18, Steel, Grade 2, Zinc Plated, 25 PK (03695)
- HAMPTON 02-3463-401 Lag Eye Bolt Stainless Steel Screw 0.25 x 3.75 in. 5PK (58415)
- HAMPTON Eye Bolt 5/16", Steel, Zinc Plated (02-3457-772)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3456-246)
- HAMPTON Eye Bolt 1/4", Steel, Zinc Plated (02-3456-236)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3463-237)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3457-773)
- CROSBY Eye Bolt With Shoulder, 7/8"-9, 2-5/16 in Shank, 1-3/4 in ID, Steel (9900244)
- Hampton Eye Bolts